Motion
H3148

NTN
H3148

Adapter Sleeve - 220 mm Bore Dia., 169 mm Overall Length
Mi Item #11642310
MFR #H3148
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3148

Adapter Sleeve - 220 mm Bore Dia., 169 mm Overall Length
Mi Item #11642310
MFR #H3148

Mfr description
H3148 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Outside Diameter
    300 mm
  • Overall Length  
    169 mm
  • Overall Width
    169 mm
  • Weight
    38.14 lbs

Details

  • Lock Nut Number
    AN48
  • Lock Plate Number
    AL48
  • Manufacturer Upc Number
    4547359079937
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Product Type
    Adapter Sleeves
  • Series
    H
  • UPC_NO
    4547359079937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)