Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H3176

Adapter Sleeve - 360 mm Bore Dia., 264 mm Overall Length
MI ITEM #11642312
MFR #H3176

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H3176 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    360 mm
  • Overall Length
  • Overall Width
    264 mm
  • Outside Diameter
    490 mm
  • Part Type
    Adapter Sleeve w/ Lockplate
  • Lock Nut Number
    AN76
  • Lock Plate Number
    AL76
  • Series
    H
  • Weight
    136.025 lbs
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought