Motion
HA2334

NTN
HA2334

Adapter Sleeve - 5.9375 in Bore Dia., 154 mm Overall Length
MI ITEM #11642327
MFR #HA2334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2334

Adapter Sleeve - 5.9375 in Bore Dia., 154 mm Overall Length
MI ITEM #11642327
MFR #HA2334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HA2334 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    5.9375 in
  • Overall Length
  • Overall Width
    6.0630 in
  • Outside Diameter
    220 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN34
  • Lock Washer Number
    AW34
  • Series
    HA
  • Manufacturer Upc Number
    692314425701
  • UPC_NO
    692314425701
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought