Motion
HA2336

NTN
HA2336

Adapter Sleeve - 6.4375 in Bore Dia., 161 mm Overall Length
MI ITEM #11642328
MFR #HA2336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2336

Adapter Sleeve - 6.4375 in Bore Dia., 161 mm Overall Length
MI ITEM #11642328
MFR #HA2336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HA2336 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    6.4375 in
  • Overall Length
  • Overall Width
    6.3386 in
  • Outside Diameter
    230 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN36
  • Lock Washer Number
    AW36
  • Series
    HA
  • Manufacturer Upc Number
    692314421703
  • UPC_NO
    692314421703
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought