Motion
HA2340

NTN
HA2340

Adapter Sleeve - 7.1875 in Bore Dia., 176 mm Overall Length
MI ITEM #11642329
MFR #HA2340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA2340

Adapter Sleeve - 7.1875 in Bore Dia., 176 mm Overall Length
MI ITEM #11642329
MFR #HA2340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Outside Diameter
    250 mm
  • Overall Length  
    176 mm
  • Overall Width
    6.9291 in

Details

  • Lock Nut Number
    AN40
  • Lock Washer Number
    AW40
  • Manufacturer Upc Number
    692314421710
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    692314421710

Overview

Mfr description
HA2340 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought