Motion
HA3032

NTN
HA3032

Adapter Sleeve - 5.4375 in Bore Dia., 93 mm Overall Length
Mi Item #11642330
MFR #HA3032
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HA3032

Adapter Sleeve - 5.4375 in Bore Dia., 93 mm Overall Length
Mi Item #11642330
MFR #HA3032

Mfr description
HA3032 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.4375 in
  • Outside Diameter
    190 mm
  • Overall Length  
    93 mm
  • Overall Width
    3.6614 in

Details

  • Lock Nut Number
    AN32L
  • Lock Washer Number
    AW32L
  • Manufacturer Upc Number
    692314421758
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • UPC_NO
    692314421758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)