Motion
HE2319

NTN
HE2319

Adapter Sleeve - 3.2500 in Bore Dia., 90 mm Overall Length
MI ITEM #11642349
MFR #HE2319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2319

Adapter Sleeve - 3.2500 in Bore Dia., 90 mm Overall Length
MI ITEM #11642349
MFR #HE2319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HE2319 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.2500 in
  • Overall Length
  • Overall Width
    3.5433 in
  • Outside Diameter
    125 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN19
  • Lock Washer Number
    AW19
  • Series
    HE
  • Manufacturer Upc Number
    692314422601
  • UPC_NO
    692314422601
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought