Motion
HE2320

NTN
HE2320

Adapter Sleeve - 3.5000 in Bore Dia., 97 mm Overall Length
MI ITEM #11642350
MFR #HE2320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2320

Adapter Sleeve - 3.5000 in Bore Dia., 97 mm Overall Length
MI ITEM #11642350
MFR #HE2320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HE2320 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.5000 in
  • Overall Length
  • Overall Width
    3.8189 in
  • Outside Diameter
    130 mm
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Lock Nut Number
    AN20
  • Lock Washer Number
    AW20
  • Series
    HE
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought