Motion
HE2322

NTN
HE2322

Adapter Sleeve - 4.0000 in Bore Dia., 105 mm Overall Length
Mi Item #11642351
MFR #HE2322
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE2322

Adapter Sleeve - 4.0000 in Bore Dia., 105 mm Overall Length
Mi Item #11642351
MFR #HE2322

Mfr description
HE2322 ADAPTER
  • Adapter
  • Sleeve with Lockwasher
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter
    145 mm
  • Overall Length  
    105 mm
  • Overall Width
    4.1339 in

Details

  • Lock Nut Number
    AN22
  • Lock Washer Number
    AW22
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)