Motion
HE3138

NTN
HE3138

Adapter Sleeve - 6.7500 in Bore Dia., 141 mm Overall Length
MI ITEM #11642361
MFR #HE3138
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HE3138

Adapter Sleeve - 6.7500 in Bore Dia., 141 mm Overall Length
MI ITEM #11642361
MFR #HE3138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.7500 in
  • Outside Diameter
    240 mm
  • Overall Length  
    141 mm
  • Overall Width
    5.5512 in

Details

  • Lock Nut Number
    AN38
  • Lock Washer Number
    AW38
  • Material
    Steel
  • Part Type
    Adapter Sleeve w/ Lockwasher
  • Product Type
    Adapter Sleeves
  • Series
    HE

Overview

Mfr description
HE3138 ADAPTERS & COMPONENTS
  • Adapter
  • Sleeve with Lockwasher

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought