Motion
HN52

NTN
HN52

Standard Locknut
MI ITEM #11642373
MFR #HN52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HN52

Standard Locknut
MI ITEM #11642373
MFR #HN52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HN52 ADAPTERS & COMPONENTS

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Bore Diameter
    260 mm
  • Material
    Steel
  • Overall Width
    36 mm
  • Lock Washer Locking Device Part Num
    AW52
  • Weight
    18.85 lbs
  • Grade
    Standard
  • Series
    HN
  • Number Of Slots
    4
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought