Specifications
Dimensions
- Bore Diameter3.5433 in
- Cone Width1.3386 in
- Fillet Radius0.2400 in, 6.000 mm
Details
- Bearing MaterialCase Carburized Steel
- Bore TypeStraight
- Manufacturer Upc Number4547359082432
- Operating Temperature Range-40 to 250 ºF
- Product TypeTapered Roller Bearing Cones
- UPC_NO4547359082432
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)