Motion
KJ37X42X27S

NTN
KJ37X42X27S

Needle Roller and Cage Assembly
MI ITEM #11642436
MFR #KJ37X42X27S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KJ37X42X27S

Needle Roller and Cage Assembly
MI ITEM #11642436
MFR #KJ37X42X27S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KJ37X42X27S NEEDLE ROLLER

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    7300 lbf
  • Cage Material
    Welded Steel
  • Radial Static Load Capacity
    15200 lbf
  • Material
    High Carbon Chrome Steel
  • Max Rpm
    11000 rpm
  • Precision Rating
    ISO Class 0
  • Weight
    0.09 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KJ37X42X27S Needle Roller Bearing features a 37 mm bore diameter, 42 mm outside diameter, 37 mm overall width, open closure type, and a weight of 0.09 lbs, making it ideal for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought