Motion
L225849/L225810

NTN
L225849/L225810

Tapered Roller Bearing Set - 127 mm Bore, 169.8625 mm OD, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #11642451
MFR #L225849/L225810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
L225849/L225810

Tapered Roller Bearing Set - 127 mm Bore, 169.8625 mm OD, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #11642451
MFR #L225849/L225810

Mfr description
L225849/L225810 TRB IMPERIAL
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    1.0313 in, 26.195 mm
  • Outside Diameter
    169.8625 mm
  • Precision Rating
    Class 4

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    L225849
  • Compatible Cup
    L225810
  • Manufacturer Upc Number
    4547359824650
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)