Motion
M1-162012

NTN
M1-162012

Inner Ring
Mi Item #11642465
MFR #M1-162012
Price$27.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1-162012

Inner Ring
Mi Item #11642465
MFR #M1-162012

Mfr description
M1-162012 NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.88/each

Specifications

Dimensions

  • Bore Diameter
    10 in
  • Fillet Radius
    1.000 mm
  • Outside Diameter
    1.2500 in
  • Overall Width
    0.7598 in
  • Weight
    0.086 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The M1-162012 is an inner ring with a 10 in bore diameter, 1.2500 in outside diameter, and 0.7598 in overall width, weighing 0.086 lbs.
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)