Motion
M1-182220

NTN
M1-182220

Inner Ring
Mi Item #11642466
MFR #M1-182220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1-182220

Inner Ring
Mi Item #11642466
MFR #M1-182220

Mfr description
M1-182220 NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Fillet Radius
    1.000 mm
  • Outside Diameter
    1.3750 in
  • Overall Width
    1.2598 in
  • Weight
    0.174 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Long Description
    The M1-182220 is a needle roller bearing inner ring with a 1.1250 in bore diameter, 1.3750 in outside diameter, and 1.2598 in overall width, weighing 0.174 lbs.
  • Material
    High Carbon Chrome Steel
  • Product Type
    Needle Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)