Motion
M1-202420

NTN
M1-202420

Inner Ring - 1.2500 in Bore, 1.5000 in OD, High Carbon Chrome Steel
MI ITEM #11642467
MFR #M1-202420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1-202420

Inner Ring - 1.2500 in Bore, 1.5000 in OD, High Carbon Chrome Steel
MI ITEM #11642467
MFR #M1-202420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M1-202420 NEEDLE ROLLER

Specifications

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    1.5000 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Fillet Radius
    1.500 mm
  • Manufacturer Product Page
  • Weight
    0.207 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.2598 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The M1-202420 is an inner ring with a 1.2500 in bore diameter, 1.5000 in outside diameter, and 1.2598 in overall width, weighing 0.207 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text