Motion
M1-253020

NTN
M1-253020

Inner Ring
MI ITEM #11642468
MFR #M1-253020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1-253020

Inner Ring
MI ITEM #11642468
MFR #M1-253020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M1-253020 NEEDLE ROLLER

Specifications

  • Bore Diameter
    1.5625 in
  • Outside Diameter
    1.8750 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    1.500 mm
  • Manufacturer Upc Number
    4547359108118
  • UPC_NO
    4547359108118
  • Weight
    0.3 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.2598 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The M1-253020 is a needle roller bearing inner ring with a 1.5625 in bore diameter, 1.8750 in outside diameter, and 1.2598 in overall width, weighing 0.3 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought