Motion
M1-324024

NTN
M1-324024

Inner Ring
MI ITEM #11642470
MFR #M1-324024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M1-324024

Inner Ring
MI ITEM #11642470
MFR #M1-324024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M1-324024 NEEDLE ROLLER

Specifications

  • Bore Diameter
    20 in
  • Outside Diameter
    2.5000 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    2.000 mm
  • Weight
    0.75 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    1.5098 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The M1-324024 is a needle roller bearing inner ring with a 20 in bore diameter, 2.5000 in outside diameter, and 1.5098 in overall width, weighing 0.75 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought