Motion
ML7012CVDUJ74S

NTN
ML7012CVDUJ74S

Duplex Angular Contact Bearing - 60 mm Bore, 95 mm OD, 36 mm Width, 17 ° Contact Angle, Open
MI ITEM #11642496
MFR #ML7012CVDUJ74S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ML7012CVDUJ74S

Duplex Angular Contact Bearing - 60 mm Bore, 95 mm OD, 36 mm Width, 17 ° Contact Angle, Open
MI ITEM #11642496
MFR #ML7012CVDUJ74S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    17 °
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7087 in, 18.000 mm
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    36 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    ML7012CVDUJ74S BB PRECISION
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    3413520670337
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
ML7012CVDUJ74S BB PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought