Motion
MLCH71916HVDUJ74S

NTN
MLCH71916HVDUJ74S

Duplex Angular Contact Bearing - 80 mm Bore, 110 mm OD, 32 mm Width, 25 ° Contact Angle, Open
Mi Item #11642504
MFR #MLCH71916HVDUJ74S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MLCH71916HVDUJ74S

Duplex Angular Contact Bearing - 80 mm Bore, 110 mm OD, 32 mm Width, 25 ° Contact Angle, Open
Mi Item #11642504
MFR #MLCH71916HVDUJ74S

Mfr description
MLCH71916HVDUJ74S BB PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    25 °
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    32 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Two
  • Description
    MLCH71916HVDUJ74S BB PRECISION
  • Manufacturer Upc Number
    3413520680992
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)