Motion
MR8010440

NTN
MR8010440

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #11642512
MFR #MR8010440
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MR8010440

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49.R, RNA59, RNA69.R, NK.R, MR Series
MI ITEM #11642512
MFR #MR8010440

Mfr description
MR8010440 NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    127 mm
  • Fillet Radius
    0.0984 in, 2.500 mm
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    2.5000 in
  • Weight
    7.033 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Long Description
    The MR8010440 Needle Roller Bearing features a 127 mm bore diameter, 6.5000 in outside diameter, 2.5000 in overall width, open closure type, and a weight of 7.033 lbs, making it suitable for large industrial applications.
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    61500 lbf
  • Radial Static Load Capacity
    120000 lbf
  • Roller Type
    Needle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)