Motion
MUC205-16

NTN
MUC205-16

Sentinel Series Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3425 in Width, Standard Duty, Set Screw Locking
Mi Item #11642527
MFR #MUC205-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MUC205-16

Sentinel Series Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, 1.3425 in Width, Standard Duty, Set Screw Locking
Mi Item #11642527
MFR #MUC205-16

Mfr description
MUC205-16 BU INSERTS THERMOPLASTIC I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.3425 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    1.3425 in
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    3413520462918
  • Max Rpm
    6200 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    3413520462918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)