Motion
NA4910LL

NTN
NA4910LL

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49 Series, Double Sealed
Mi Item #11642591
MFR #NA4910LL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NA4910LL

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49 Series, Double Sealed
Mi Item #11642591
MFR #NA4910LL

Mfr description
NA4910LL NEEDLE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    23 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.65 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Long Description
    The NA4910LL Needle Roller Bearing features a 50 mm bore diameter, 72 mm outside diameter, 23 mm overall width, sealed closure type, and a weight of 0.65 lbs, making it ideal for heavy-duty applications.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359113242
  • Needle Bearing Type
    Machined Bearing with Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6850 lbf
  • Radial Static Load Capacity
    14400 lbf
  • UPC_NO
    4547359113242
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)