Motion
NK12X20X12-1

NTN
NK12X20X12-1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #11642655
MFR #NK12X20X12-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK12X20X12-1

Machined-Ring Needle Roller Bearing w/o Inner Ring - NK, NKS Series
MI ITEM #11642655
MFR #NK12X20X12-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    20 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NK12X20X12-1 Needle Roller Bearing features a 12 mm bore diameter, 20 mm outside diameter, and 12 mm overall width with an open closure type, making it suitable for compact assemblies.
  • Manufacturer Upc Number
    4547359651768
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle
  • UPC_NO
    4547359651768

Overview

Mfr description
NK12X20X12-1 NEEDLE ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought