Motion
SES209

NTN
SES209

Sentinel Series Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 1.7205 in Width, Eccentric Collar Locking
MI ITEM #11643522
MFR #SES209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES209

Sentinel Series Ball Insert Bearing - Straight Bore, 45 mm Bore Diam., 85 mm OD, 1.7205 in Width, Eccentric Collar Locking
MI ITEM #11643522
MFR #SES209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SES209 BU INSERTS STAINLESS STEEL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7205 in
  • Outer Ring Width
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0394 in
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    4700 lbf
  • Bearing Material
    Stainless Steel
  • Max Rpm
    3200 rpm
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text