Motion
SES211

NTN
SES211

Sentinel Series Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 1.9055 in Width, Eccentric Collar Locking
Mi Item #11643525
MFR #SES211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SES211

Sentinel Series Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 100 mm OD, 1.9055 in Width, Eccentric Collar Locking
Mi Item #11643525
MFR #SES211

Mfr description
SES211 BU INSERTS STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.2795 in
  • Outer Ring Width  
    0.8268 in
  • Outside Diameter  
    100 mm
  • Overall Width
    1.9055 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Locking Device
    Eccentric Collar
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7650 lbf
  • Radial Static Load Capacity
    5750 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)