Motion
SPW2213-206N1

NTN
SPW2213-206N1

Pillow Block Roller Bearing - 2-3/8 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #11644174
MFR #SPW2213-206N1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SPW2213-206N1

Pillow Block Roller Bearing - 2-3/8 in Bore Dia., Ductile Iron Material, Heavy Duty
Mi Item #11644174
MFR #SPW2213-206N1

Mfr description
SPW2213-206N1 HOUSED UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    3.1496 in, 80.0 mm
  • Bolt Center To Center Length
    9.0551 in
  • Bolt Size
    M16
  • Bore Diameter  
    2-3/8 in
  • Overall Length  
    275 mm
  • Overall Width
    80 mm

Details

  • Adapter Sleeve Part Number
    HS2313XM1
  • Bearing Number
    MX-W22213EALLKW33C3
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    SP213N1
  • Housing Material
    Ductile Iron
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2300 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    51000 lbf
  • Radial Static Load Capacity
    50500 lbf
  • Replacement Bearing
    MX-W22213EALLKW33C3
  • Seal Material
    Nitrile Rubber
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    692314460573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)