Motion
SUCPA203

NTN
SUCPA203

Sentinel Series Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
Mi Item #11644279
MFR #SUCPA203
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCPA203

Sentinel Series Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Stainless Steel Housing Material, Standard Duty
Mi Item #11644279
MFR #SUCPA203

Mfr description
SUCPA203 BU COMPLETE STAINLESS STEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width
    1.5000 in, 38.0 mm
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    17 mm
  • Overall Length
    73 mm
  • Overall Width
    38 mm
  • Weight
    1.59 lbs

Details

  • Bearing Number
    SUC203
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Housing ID
    SPA204N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    5900 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    1530 lbf
  • Replacement Bearing
    SUC203
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)