Motion
SUCT202

NTN
SUCT202

Sentinel Series Ball Bearing Take-Up Unit - Side Mount, 15 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #11644314
MFR #SUCT202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT202

Sentinel Series Ball Bearing Take-Up Unit - Side Mount, 15 mm Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #11644314
MFR #SUCT202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SUCT202 BU COMPLETE STAINLESS STEE

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Seal Material
    Silicone
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Hole Diameter
    0.7500 in, 19.0 mm
  • Duty Type
    Normal Duty
  • Seal Type
    Contact
  • Between Frame Width
    76.0 mm, 3.0000 in
  • Operating Temperature Range
    -4 to 250 ºF
  • Body Width
    1.2500 in; 32.0 mm
  • Overall Length
    94 mm
  • Overall Height
    3.5000 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    32 mm
  • Replacement Bearing
    SUC202
  • Type Of Bearing
    Ball Bearing
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    5900 rpm
  • Radial Static Load Capacity
    1530 lbf
  • Manufacturer Catalog Number
    SUCT202
  • CAD Drawing
  • Weight
    1.82 lbs
  • Housing ID
    ST204N
  • Radial Dynamic Load Capacity
    2270 lbf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought