Motion
SUCT206-19

NTN
SUCT206-19

Take-Up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #11644329
MFR #SUCT206-19
List Price$489.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT206-19

Take-Up Ball Bearing Unit - Side Mount, 1-3/16 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #11644329
MFR #SUCT206-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$489.47/each for your price

Overview

Mfr description
SUCT206-19 BU COMPLETE STAINLESS STEEL

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Country of Origin
    US
  • Seal Material
    Silicone
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Hole Diameter
    0.8700 in, 22.0 mm
  • Duty Type
    Normal Duty
  • Seal Type
    Contact Seal w/ Flinger
  • Between Frame Width
    89.0 mm, 3.5000 in
  • Operating Temperature Range
    -4 to 250 ºF
  • Body Width
    1.4600 in; 37.0 mm
  • Overall Length
    113 mm
  • Overall Height
    102 mm
  • Lubrication Type
    Grease
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    37 mm
  • Replacement Bearing
    SUC206-19
  • Type Of Bearing
    Ball Bearing
  • Bore Type
    Cylindrical
  • Cage Material
    Stainless Steel
  • Lubrication
    Relubricatable
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    4300 rpm
  • Radial Static Load Capacity
    2590 lbf
  • Manufacturer Catalog Number
    SUCT206-19
  • CAD Drawing
  • Manufacturer Upc Number
    4550253035183
  • UPC_NO
    4550253035183
  • Weight
    3.09 lbs
  • Harmonization Code
    8483.20.4040
  • Housing ID
    ST206N
  • Radial Dynamic Load Capacity
    3440 lbf
  • Spec Sheet
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought