Motion
SUCT206-20

NTN
SUCT206-20

Sentinel Series Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #11644332
MFR #SUCT206-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT206-20

Sentinel Series Ball Bearing Take-Up Unit - Side Mount, 1-1/4 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
MI ITEM #11644332
MFR #SUCT206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    89.0 mm, 3.5000 in
  • Body Width
    1.4600 in; 37.0 mm
  • Bore Diameter  
    1-1/4 in
  • Hole Diameter
    0.8700 in, 22.0 mm
  • Overall Height
    102 mm
  • Overall Length
    113 mm
  • Overall Width
    37 mm
  • Weight
    3.09 lbs

Details

  • CAD Drawing
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    ST206N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    SUCT206-20
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3440 lbf
  • Radial Static Load Capacity
    2590 lbf
  • Replacement Bearing
    SUC206-20
  • Seal Material
    Silicone
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4550253035213

Overview

Mfr description
SUCT206-20 BU COMPLETE STAINLESS STEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought