Motion
SUCT207-23

NTN
SUCT207-23

Sentinel Series Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #11644341
MFR #SUCT207-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT207-23

Sentinel Series Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #11644341
MFR #SUCT207-23

Mfr description
SUCT207-23 BU COMPLETE STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Between Frame Width
    89.0 mm, 3.5000 in
  • Body Width
    1.4600 in; 37.0 mm
  • Bore Diameter  
    1-7/16 in
  • Hole Diameter
    0.8700 in, 22.0 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Overall Width
    37 mm
  • Weight
    3.9 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    ST207N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    SUCT207-23
  • Manufacturer Upc Number
    4550253035404
  • Max Rpm
    3700 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4520 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Replacement Bearing
    SUC207-23
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4550253035404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)