Motion
SUCT209-28

NTN
SUCT209-28

Sentinel Series Take-Up Ball Bearing Unit - Side Mount, 1-3/4 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #11644351
MFR #SUCT209-28
Price$832.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SUCT209-28

Sentinel Series Take-Up Ball Bearing Unit - Side Mount, 1-3/4 in Bore, Stainless Steel Housing, Set Screw Collar, Normal Duty
Mi Item #11644351
MFR #SUCT209-28

Mfr description
SUCT209-28 BU COMPLETE STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$832.27/each

Specifications

Dimensions

  • Between Frame Width
    102.0 mm, 4.0200 in
  • Body Width
    1.9300 in; 49.0 mm
  • Bore Diameter  
    1-3/4 in
  • Hole Diameter
    1.1400 in, 29.0 mm
  • Overall Height
    117 mm
  • Overall Length
    144 mm
  • Overall Width
    49 mm
  • Weight
    5.84 lbs

Details

  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Stainless Steel
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483.20.4040
  • Housing ID
    ST209N
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Manufacturer Catalog Number
    SUCT209-28
  • Manufacturer Upc Number
    4550253035572
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -4 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5780 lbf
  • Radial Static Load Capacity
    4680 lbf
  • Replacement Bearing
    SUC209-28
  • Seal Material
    Silicone
  • Seal Type
    Contact Seal w/ Flinger
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4550253035572
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)