Motion
UC205-100D1/LP03

NTN
UC205-100D1/LP03

Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 1.3438 in Width
MI ITEM #11644455
MFR #UC205-100D1/LP03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC205-100D1/LP03

Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 52 mm OD, 1.3438 in Width
MI ITEM #11644455
MFR #UC205-100D1/LP03

Mfr description
UC205-100D1/LP03 BU INSERTS STD DUTY IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    52 mm
  • Overall Width
    1.3438 in

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)