Motion
UC206-102D1LLJ

NTN
UC206-102D1LLJ

Ball Insert Bearing - 1.1250 in Bore Diam., 1.5000 in Width
Mi Item #11644457
MFR #UC206-102D1LLJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC206-102D1LLJ

Ball Insert Bearing - 1.1250 in Bore Diam., 1.5000 in Width
Mi Item #11644457
MFR #UC206-102D1LLJ

Mfr description
UC206-102D1LLJ BU INSERTS STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    1.5000 in

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)