Motion
UC206-104HT2D1

NTN
UC206-104HT2D1

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty, Set Screw Locking
Mi Item #11644459
MFR #UC206-104HT2D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC206-104HT2D1

Ball Insert Bearing - Straight Bore, 1-1/4 in Bore Diam., 2.4409 in OD, 1.5000 in Width, Standard Duty, Set Screw Locking
Mi Item #11644459
MFR #UC206-104HT2D1

Mfr description
UC206-104HT2D1 BU INSERTS STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.659 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359231786
  • Operating Temperature Range
    -40 to 392 ºF
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359231786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)