Motion
UC207D1LLSQ1

NTN
UC207D1LLSQ1

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 0.8661 in Width, Set Screw Locking
Mi Item #11644463
MFR #UC207D1LLSQ1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC207D1LLSQ1

Ball Insert Bearing - Straight Bore, 35 mm Bore Diam., 2.8346 in OD, 0.8661 in Width, Set Screw Locking
Mi Item #11644463
MFR #UC207D1LLSQ1

Mfr description
UC207D1LLSQ1 BU INSERTS STANDARD DUTY ME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    2.8346 in
  • Overall Width
    0.8661 in

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)