Motion
UC209-28G2L3

NTN
UC209-28G2L3

Ball Insert Bearing - 1.7500 in Bore Diam., 85 mm OD, 22 mm Width
Mi Item #11644467
MFR #UC209-28G2L3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC209-28G2L3

Ball Insert Bearing - 1.7500 in Bore Diam., 85 mm OD, 22 mm Width
Mi Item #11644467
MFR #UC209-28G2L3

Mfr description
UC209-28G2L3 BU INSERTS STANDARD DUTY IM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    85 mm
  • Overall Width
    22 mm

Details

  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)