Motion
UCC204-012D1

NTN
UCC204-012D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644479
MFR #UCC204-012D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC204-012D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644479
MFR #UCC204-012D1

Mfr description
UCC204-012D1 BU COMPLETE STANDARD DUTY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.0787 in
  • Housing Width  
    0.7812 in
  • Inner Ring Width  
    1.2205 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.2205 in
  • Shaft Diameter
    3/4 in
  • Weight
    1.30 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC204-012D1
  • Housing ID
    C204D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)