Motion
UCC207-106D1

NTN
UCC207-106D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644481
MFR #UCC207-106D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC207-106D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644481
MFR #UCC207-106D1

Mfr description
UCC207-106D1 BU COMPLETE STANDARD DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Fillet Radius
    0.0787 in
  • Housing Width  
    1.1094 in
  • Inner Ring Width  
    1.6890 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    1.6890 in
  • Shaft Diameter
    1-3/8 in
  • Weight
    2.20 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC207-106D1
  • Housing ID
    C207D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Max Rpm
    4200 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)