Motion
UCC210-200D1

NTN
UCC210-200D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #11644482
MFR #UCC210-200D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC210-200D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #11644482
MFR #UCC210-200D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20.0000 in
  • Fillet Radius
    0.0984 in
  • Housing Width  
    1.5937 in
  • Inner Ring Width  
    2.0315 in
  • Outside Diameter  
    4.7244 in
  • Overall Width
    2.0315 in
  • Shaft Diameter
    2.0000 in
  • Weight
    4.40 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC210-200D1
  • Housing ID
    C210D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Light Duty
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
UCC210-200D1 BU COMPLETE STANDARD DUTY I

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought