Motion
UCC314D1

NTN
UCC314D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #11644485
MFR #UCC314D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC314D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
MI ITEM #11644485
MFR #UCC314D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCC314D1 BU COMPLETE HEAVY DUTY MET

Specifications

  • Bearing Number
    UC314D1
  • Bore Diameter
  • Type Of Bearing
    Ball Bearing
  • Outside Diameter
  • Housing Width
  • Overall Width
    78 mm
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    C314D1
  • Inner Ring Width
  • Operating Temperature Range
    -40 to 250 °F
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15300 lbf
  • Max Rpm
    2100 rpm
  • Seal Type
    Contact
  • Bearing Material
    Through Hardened Steel
  • Lubrication
    Relubricatable
  • Fillet Radius
    0.1575 in
  • Weight
    14.55 lbs
  • Performance
    Heavy Duty
  • Shaft Diameter
    70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought