Motion
UCC315-215D1

NTN
UCC315-215D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644486
MFR #UCC315-215D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC315-215D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644486
MFR #UCC315-215D1

Mfr description
UCC315-215D1 BU COMPLETE HEAVY DUTY IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Fillet Radius
    0.1575 in
  • Housing Width  
    2.1719 in
  • Inner Ring Width  
    3.2283 in
  • Outside Diameter  
    7.4803 in
  • Overall Width
    3.2283 in
  • Shaft Diameter
    2-15/16 in
  • Weight
    17.00 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC315-215D1
  • Housing ID
    C315D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Heavy Duty
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)