Motion
UCC315D1

NTN
UCC315D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644487
MFR #UCC315D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC315D1

Cartridge Unit, Cast Housing, Set Screw, UCC Type
Mi Item #11644487
MFR #UCC315D1

Mfr description
UCC315D1 BU COMPLETE HEAVY DUTY MET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.1575 in
  • Housing Width  
    2.1654 in
  • Inner Ring Width  
    3.2283 in
  • Outside Diameter  
    190 mm
  • Overall Width
    82 mm
  • Shaft Diameter
    75 mm
  • Weight
    17.20 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bearing Number
    UC315D1
  • Housing ID
    C315D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Max Rpm
    1900 rpm
  • Operating Temperature Range
    -40 to 250 °F
  • Performance
    Heavy Duty
  • Radial Dynamic Load Capacity
    25400 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)