Motion
UCF207-106D1Y-70

NTN
UCF207-106D1Y-70

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Set Screw Collar
Mi Item #11644495
MFR #UCF207-106D1Y-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF207-106D1Y-70

Ball Bearing Take-Up Unit - Side Mount, Cast Iron Housing, Set Screw Collar
Mi Item #11644495
MFR #UCF207-106D1Y-70

Mfr description
UCF207-106D1Y-70 BU COMPLETE STD DUTY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    UCF207-106D1Y-70
  • Product Type
    Take-Up Ball Bearing Units
  • Unit Type
    Side Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)