Motion
UCFC217-304D1

NTN
UCFC217-304D1

Flange-Mount Ball Bearing Unit - 3-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11644528
MFR #UCFC217-304D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFC217-304D1

Flange-Mount Ball Bearing Unit - 3-1/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11644528
MFR #UCFC217-304D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.1875 in
  • Bore Diameter  
    3-1/4 in
  • Housing Width
    2.4844 in
  • Outside Diameter
    9.8437 in
  • Overall Length
    9.8437 in
  • Overall Width
    3.4531 in
  • Weight
    23.73 lbs

Details

  • Bearing Number
    UC217-304D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FC217D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    1900 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    18800 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Replacement Bearing
    UC217-304D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball

Overview

Mfr description
UCFC217-304D1 BU COMPLETE STANDARD DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought