Motion
UCFH209-111D1

NTN
UCFH209-111D1

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11644546
MFR #UCFH209-111D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFH209-111D1

Flange-Mount Ball Bearing Unit - 1-11/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11644546
MFR #UCFH209-111D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.1250 in
  • Bore Diameter  
    1-11/16 in
  • Housing Width
    1.5000 in
  • Outside Diameter
    4.1875 in
  • Overall Height  
    6.8438 in
  • Overall Length
    4.1875 in
  • Overall Width
    2.0625 in
  • Weight
    4.6 lbs

Details

  • Bearing Number
    UC209-111D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FH209D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    3500 rpm
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 lbf
  • Radial Static Load Capacity
    4600 lbf
  • Replacement Bearing
    UC209-111D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    692314471340

Overview

Mfr description
UCFH209-111D1 BU COMPLETE STANDARD DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought