Motion
UCFS317-304D1

NTN
UCFS317-304D1

Flange-Mount Ball Bearing Unit - 3-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #11644613
MFR #UCFS317-304D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFS317-304D1

Flange-Mount Ball Bearing Unit - 3-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Heavy Duty, Contact Seal Seal
MI ITEM #11644613
MFR #UCFS317-304D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    8.0313 in
  • Bore Diameter  
    3-1/4 in
  • Housing Width
    2.9063 in
  • Overall Length
    10.2500 in
  • Overall Width
    3.9375 in
  • Weight
    37 lbs

Details

  • Bearing Number
    UC317-304D1
  • Bore Type
    Straight
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FS317D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    1700 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    29900 lbf
  • Radial Static Load Capacity
    21800 lbf
  • Replacement Bearing
    UC317-304D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball

Overview

Mfr description
UCFS317-304D1 BU COMPLETE HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought