Motion
UCFU-2.3/4R

NTN
UCFU-2.3/4R

Flange-Mount Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11644621
MFR #UCFU-2.3/4R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFU-2.3/4R

Flange-Mount Ball Bearing Unit - 2-3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #11644621
MFR #UCFU-2.3/4R

Mfr description
UCFU-2.3/4R BU COMPLETE ULTRA CLASS IMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8750 in
  • Bore Diameter  
    2-3/4 in
  • Housing Width
    2.4375 in
  • Overall Length
    7.5938 in
  • Overall Width
    3.2500 in
  • Weight
    8.378 lbs

Details

  • Bearing Number
    A-UC214-212D1
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FU214D1V50
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Max Rpm
    2300 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Replacement Bearing
    A-UC214-212D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    692314629345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)